MaxRunner Cable Clip Array - Clip Mount, 20PK
- Mfr # S6403
- Zoro # G223371595
product price:Â
$
51.79
/pk of 20, $2.59/ea
Key Features
Height
0.98 in
Width
3 in
Material
PPE & PS Noryl (301 Stainless Mounting Clip)
Temp. Range
-40 Degrees to 95 Degrees C
Length
3.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S6403
- Zoro #
- G223371595
- UPC #
- -
- Country of Origin
- United States
- Item
- Wire Management Device
- Material
- PPE & PS Noryl (301 Stainless Mounting Clip)
- Temp. Range
- -40 Degrees to 95 Degrees C
- Clamp Color
- Black
Dimensions
- Height
- 0.98 in
- Width
- 3 in
- Length
- 3.13 in
Description
Heyco MaxRunner Cable Clip Array - Clip Mount, accommodates up to 12 Cables. The Ultimate in Solar Wire Management. 20/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.