Multi-Lockit Strain Relief Bushing, Round or Flat Cable, LSR 1939-300 Black, 50PK
- Mfr # 1843
- Zoro # G923521948
product price:Â
$
61.99
/pk of 50, $1.24/ea
Key Features
Color
Black
Cable Dia. Range
0.25 in
Mounting Hole
1.142 x 1.142 in
Material
Nylon 6/6
Panel Thickness
0.032 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1843
- Zoro #
- G923521948
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Dia. Range
- 0.25 in
- Panel Thickness
- 0.032 in
Details
- Color
- Black
- Mounting Hole
- 1.142 x 1.142 in
- Material
- Nylon 6/6
- Flammability Rating
- 94V-2
- Cable Type
- Round or Flat Cable
Description
Heyco Multi-Lockit Strain Relief Bushing, Round or Flat Cable, LSR 1939-300 Black, 50/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.