Metal Raceway, Plate, 1-Gang, 1.6", HBLALU3800/HBLALU4800 Series
- Mfr # HBLALUF
- Zoro # G300702359
product price:Â
$
20.69
/ea
Key Features
Type
Cover Plates
Material
Aluminum
Item Type
HBLALU3800/HBLALU4800 Series
Style
Single Receptacle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HBLALUF
- Zoro #
- G300702359
- UPC #
- 783585218885
- Country of Origin
- United States
Details
- Type
- Cover Plates
- Material
- Aluminum
- Item Type
- HBLALU3800/HBLALU4800 Series
- Style
- Single Receptacle
Description
Hubbell Wiring Device Kellems, Metal Raceway, Plate, 1-Gang, 1.6",HBLALU3800/HBLALU4800 Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.