RDD Lockit Strain Relief Bushing, 90 deg, Round Cable, RDD 201-90 Black, 50PK
- Mfr # 1820
- Zoro # G223521952
product price:Â
$
46.75
/pk of 50, $0.94/ea
Key Features
Color
Black
Flammability Rating
94V-2
Panel Thickness
0.032 - 0.157 in
Cable Dia. Range
0.29 - 0.385 in
Mounting Hole
0.875 x 0.77 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1820
- Zoro #
- G223521952
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
- Flammability Rating
- 94V-2
- Mounting Hole
- 0.875 x 0.77 in
- Cable Type
- Round Cable
- Material
- Nylon 6/6
Dimensions
- Panel Thickness
- 0.032 - 0.157 in
- Cable Dia. Range
- 0.29 - 0.385 in
Description
Heyco RDD Lockit Strain Relief Bushing, 90 deg, Round Cable diameter .290 - .385 in. RDD 201-90 BLACK, 50/pkg
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.