RDD Lockit Strain Relief Bushing, Round Cable, RDD 101 Black, 500PK
- Mfr # 1852
- Zoro # G923521962
product price:Â
$
57.85
/pk of 500, $0.12/ea
Key Features
Material
Nylon 6/6
Flammability Rating
94V-2
Panel Thickness
0.032 - 0.099 in
Cable Dia. Range
0.22 - 0.29 in
Mounting Hole
0.625 x 0.55 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1852
- Zoro #
- G923521962
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Panel Thickness
- 0.032 - 0.099 in
- Cable Dia. Range
- 0.22 - 0.29 in
Details
- Material
- Nylon 6/6
- Flammability Rating
- 94V-2
- Mounting Hole
- 0.625 x 0.55 in
- Color
- Black
- Cable Type
- Round Cable
Description
Heyco RDD Lockit Strain Relief Bushing, Round Cable diameter .220 - .290 in. RDD 101 BLACK, 500/pkg
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.