RDD Lockit Strain Relief Bushing, Round Cable, RDD 101 White, 500PK
- Mfr # 1853
- Zoro # G423521981
product price:Â
$
112.99
/pk of 500, $0.23/ea
Free Shipping & Returns
Key Features
Cable Dia. Range
0.22 - 0.29 in
Panel Thickness
0.032 - 0.099 in
Flammability Rating
94V-2
Material
Nylon 6/6
Cable Type
Round Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1853
- Zoro #
- G423521981
- UPC #
- -
- Country of Origin
- United States
- Flammability Rating
- 94V-2
- Material
- Nylon 6/6
- Cable Type
- Round Cable
- Color
- White
- Mounting Hole
- 0.625 x 0.55 in
Dimensions
- Cable Dia. Range
- 0.22 - 0.29 in
- Panel Thickness
- 0.032 - 0.099 in
Description
Heyco RDD Lockit Strain Relief Bushing, Round Cable diameter .220 - .290 in. RDD 101 WHITE, 500/pkg
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.