Shop HEYCO
See all product information
Create Account
Strain Relief with Integral Nylon Spring, Flat Cable, SR 4N-7 Black, 500PK
- Mfr # 1541
- Zoro # G123521762
product price:Â
$
209.99
/pk of 500, $0.42/ea
Free Shipping & Returns
Key Features
Cable Type
Flat Cable
Material
Nylon 6/6
Panel Thickness
0.062 in
Mounting Hole
0.5 x 0.465 in
Flammability Rating
94V-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1541
- Zoro #
- G123521762
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Panel Thickness
- 0.062 in
Details
- Cable Type
- Flat Cable
- Material
- Nylon 6/6
- Mounting Hole
- 0.5 x 0.465 in
- Flammability Rating
- 94V-2
- Color
- Black
Description
Heyco Strain Relief with Integral Nylon Spring, Flat Cable, .500 x .465 mounting hole, SR 4N-7 BLACK, 500/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.