RDD Lockit Strain Relief Bushing, Round Cable, RDD 201 Black, 500PK
- Mfr # 1857
- Zoro # G723521988
product price:Â
$
101.99
/pk of 500, $0.20/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Nylon 6/6
Flammability Rating
94V-2
Panel Thickness
0.032 - 0.157 in
Mounting Hole
0.875 x 0.77 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1857
- Zoro #
- G723521988
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Panel Thickness
- 0.032 - 0.157 in
- Cable Dia. Range
- 0.29 - 0.385 in
Details
- Color
- Black
- Material
- Nylon 6/6
- Flammability Rating
- 94V-2
- Mounting Hole
- 0.875 x 0.77 in
- Cable Type
- Round Cable
Description
Heyco RDD Lockit Strain Relief Bushing, Round Cable diameter .290 - .385 in. RDD 201 BLACK, 500/pkg
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.