Shop HEYCO
See all product information
Create Account
RDD Lockit Strain Relief Bushing, Round Cable, RDD 401 Black, 1000PK
- Mfr # 1865
- Zoro # G523521997
product price:Â
$
188.99
/pk of 1000, $0.19/ea
Free Shipping & Returns
Key Features
Panel Thickness
0.032 - 0.157 in
Mounting Hole
0.875 x 0.77 in
Color
Black
Material
Nylon 6/6
Flammability Rating
94V-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1865
- Zoro #
- G523521997
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Panel Thickness
- 0.032 - 0.157 in
- Cable Dia. Range
- 0.42 - 0.45 in
Details
- Mounting Hole
- 0.875 x 0.77 in
- Color
- Black
- Material
- Nylon 6/6
- Flammability Rating
- 94V-2
- Cable Type
- Round Cable
Description
Heyco RDD Lockit Strain Relief Bushing, Round Cable diameter .420 - .450 in. RDD 401 BLACK, 1000/pkg
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.