RDD Lockit Strain Relief Bushing, Round Cable, RDD 301 Black, 1000PK
- Mfr # 1861
- Zoro # G023521930
product price:Â
$
188.99
/pk of 1000, $0.19/ea
Free Shipping & Returns
Key Features
Cable Dia. Range
0.34 - 0.43 in
Panel Thickness
0.032 - 0.157 in
Material
Nylon 6/6
Color
Black
Mounting Hole
0.875 x 0.77 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1861
- Zoro #
- G023521930
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Dia. Range
- 0.34 - 0.43 in
- Panel Thickness
- 0.032 - 0.157 in
Details
- Material
- Nylon 6/6
- Color
- Black
- Mounting Hole
- 0.875 x 0.77 in
- Cable Type
- Round Cable
- Flammability Rating
- 94V-2
Description
Heyco RDD Lockit Strain Relief Bushing, Round Cable diameter .340 - .430 in. RDD 301 BLACK, 1000/pkg
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.