Romex Nylon Snap in Strain Relief Box Connector, Black, 1000PK
- Mfr # 1046
- Zoro # G323521715
product price:Â
$
311.99
/pk of 1000, $0.31/ea
Free Shipping & Returns
Key Features
Color
Black
Flammability Rating
94V-2
Mounting Hole
0.875 in
Panel Thickness
0.08 in
Material
Nylon 6/6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1046
- Zoro #
- G323521715
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Panel Thickness
- 0.08 in
Details
- Color
- Black
- Flammability Rating
- 94V-2
- Mounting Hole
- 0.875 in
- Material
- Nylon 6/6
- Cable Type
- One or Two NM Cables
Description
Heyco Romex Nylon Snap in Strain Relief Box Connector, Black. Fits Romex type NM-B or NMD-90. 1000/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.