Shop HEYCO
See all product information
Create Account
Romex Nylon Snap in Strain Relief Box Connector, Black, 100PK
- Mfr # 1046
- Zoro # G523521607
product price:Â
$
40.15
/pk of 100, $0.40/ea
Key Features
Flammability Rating
94V-2
Color
Black
Mounting Hole
0.875 in
Material
Nylon 6/6
Cable Type
One or Two NM Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1046
- Zoro #
- G523521607
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Panel Thickness
- 0.08 in
Details
- Flammability Rating
- 94V-2
- Color
- Black
- Mounting Hole
- 0.875 in
- Material
- Nylon 6/6
- Cable Type
- One or Two NM Cables
Description
Heyco Romex Nylon Snap in Strain Relief Box Connector, Black. Fits Romex type NM-B or NMD-90. 100/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.