Strain Relief Bushing, Flat Cable, SR 3L-1 Black, 1000PK
- Mfr # 1094
- Zoro # G223521662
product price:Â
$
47.79
/pk of 1000, $0.05/ea
Key Features
Mounting Hole
0.437 x 0.39 in
Flammability Rating
94V-2
Material
Nylon 6/6
Cable Dia. Range
0.12 x 0.22 in
Cable Type
Flat Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1094
- Zoro #
- G223521662
- UPC #
- -
- Country of Origin
- United States
- Mounting Hole
- 0.437 x 0.39 in
- Flammability Rating
- 94V-2
- Material
- Nylon 6/6
- Cable Type
- Flat Cable
- Color
- Black
Dimensions
- Cable Dia. Range
- 0.12 x 0.22 in
- Panel Thickness
- 0.156 in
Description
Heyco Strain Relief Bushing, Flat Cable, .437 x .390 mounting hole, SR 3L-1 BLACK, 1000/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.