Shop HEYCO
See all product information
Create Account
Romex Nylon Snap in Strain Relief Box Connector, Black, 2500PK
- Mfr # 1046
- Zoro # G423521653
product price:Â
$
637.99
/pk of 2500, $0.26/ea
Free Shipping & Returns
Key Features
Color
Black
Flammability Rating
94V-2
Panel Thickness
0.08 in
Cable Type
One or Two NM Cables
Mounting Hole
0.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1046
- Zoro #
- G423521653
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Panel Thickness
- 0.08 in
Details
- Color
- Black
- Flammability Rating
- 94V-2
- Cable Type
- One or Two NM Cables
- Mounting Hole
- 0.875 in
- Material
- Nylon 6/6
Description
Heyco Romex Nylon Snap in Strain Relief Box Connector, Black. Fits Romex type NM-B or NMD-90. 2500/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.