Snap-In Universal Strain Relief Bushing, USR-400 Black, 500PK
- Mfr # 1724
- Zoro # G323521968
product price:Â
$
472.99
/pk of 500, $0.95/ea
Free Shipping & Returns
Key Features
Color
Black
Cable Type
Round or Flat Cable
Flammability Rating
94V-2
Panel Thickness
0.062 in
Mounting Hole
0.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1724
- Zoro #
- G323521968
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Panel Thickness
- 0.062 in
- Cable Dia. Range
- Up to 0.36 in
Details
- Color
- Black
- Cable Type
- Round or Flat Cable
- Flammability Rating
- 94V-2
- Mounting Hole
- 0.875 in
- Material
- Nylon 6/6
Description
Heyco Snap-In Universal Strain Relief Bushing, USR-400 Black, 500/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.