Shop HEYCO
See all product information
Create Account
In-Line Strain Relief ISR 14-27 Black, 50PK
- Mfr # 1854
- Zoro # G623521934
product price:Â
$
6.89
/pk of 50, $0.14/ea
Key Features
Cable Dia. Range
0.150 x 0.28 in
Color
Black
Cable Type
SPT-2
Flammability Rating
94V-2
Material
Nylon 6/6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1854
- Zoro #
- G623521934
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Dia. Range
- 0.150 x 0.28 in
Details
- Color
- Black
- Cable Type
- SPT-2
- Flammability Rating
- 94V-2
- Material
- Nylon 6/6
Description
Heyco In-Line Strain Relief ISR 14-27 Black, 50/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.