ST Lockit Strain Relief Bushing for Flat Cables, ST 100N Black, 50PK
- Mfr # 1829
- Zoro # G423521950
product price:Â
$
15.39
/pk of 50, $0.31/ea
Key Features
Flammability Rating
94V-2
Panel Thickness
0.032 - 0.099 in
Color
Black
Mounting Hole
0.453" x 0.512" rectangular
Material
Nylon 6/6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1829
- Zoro #
- G423521950
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Panel Thickness
- 0.032 - 0.099 in
Details
- Flammability Rating
- 94V-2
- Color
- Black
- Mounting Hole
- 0.453" x 0.512" rectangular
- Material
- Nylon 6/6
- Cable Type
- Flat Cable
Description
Heyco ST Lockit Strain Relief Bushing for Flat Cables .453 x .512 rectangular mounting hole, ST 100N BLACK, 50/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.