Strain Relief Bushing, Right Angle, Flat Cable, SR 20-1 Black, 500PK
- Mfr # 1424
- Zoro # G823521741
product price:Â
$
162.99
/pk of 500, $0.33/ea
Free Shipping & Returns
Key Features
Material
Nylon 6/6
Mounting Hole
0.56 x 0.73 in
Color
Black
Panel Thickness
0.08 in
Flammability Rating
94V-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1424
- Zoro #
- G823521741
- UPC #
- -
- Country of Origin
- United States
- Material
- Nylon 6/6
- Mounting Hole
- 0.56 x 0.73 in
- Color
- Black
- Flammability Rating
- 94V-2
- Cable Type
- Flat Cable
Dimensions
- Panel Thickness
- 0.08 in
Description
Heyco Strain Relief Bushing, Right Angle, Flat Cable .560 x .730 mounting hole, SR 20-1 BLACK, 500/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.