Shop HEYCO
See all product information
Create Account
ST Lockit Strain Relief Bushing for Flat Cables, ST 200N Black, 500PK
- Mfr # 1834
- Zoro # G823521833
product price:Â
$
101.99
/pk of 500, $0.20/ea
Free Shipping & Returns
Key Features
Panel Thickness
0.032 - 0.157 in
Mounting Hole
0.689 x 0.689 square in
Cable Type
Flat Cable
Material
Nylon 6/6
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1834
- Zoro #
- G823521833
- UPC #
- -
- Country of Origin
- United States
- Mounting Hole
- 0.689 x 0.689 square in
- Cable Type
- Flat Cable
- Material
- Nylon 6/6
- Color
- Black
- Flammability Rating
- 94V-2
Dimensions
- Panel Thickness
- 0.032 - 0.157 in
Description
Heyco ST Lockit Strain Relief Bushing for Flat Cables .689 x .689 square mounting hole, ST 200N BLACK, 500/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.