ST Lockit Strain Relief Bushing for Round Cables, ST 201N Black, 50PK
- Mfr # 1836
- Zoro # G623521996
product price:Â
$
23.69
/pk of 50, $0.47/ea
Key Features
Flammability Rating
94V-2
Cable Type
Round Cable
Mounting Hole
0.689 x 0.689 square in
Cable Dia. Range
0.29 - 0.36 in
Panel Thickness
0.032 - 0.157 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1836
- Zoro #
- G623521996
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Dia. Range
- 0.29 - 0.36 in
- Panel Thickness
- 0.032 - 0.157 in
Details
- Flammability Rating
- 94V-2
- Cable Type
- Round Cable
- Mounting Hole
- 0.689 x 0.689 square in
- Material
- Nylon 6/6
- Color
- Black
Description
Heyco ST Lockit Strain Relief Bushing for Round Cables .689 x .689 square mounting hole, ST 201N BLACK, 50/pkg
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.