ST Lockit Strain Relief Bushing for Round Cables, ST 301N Black, 500PK
- Mfr # 1848
- Zoro # G423521967
product price:Â
$
104.99
/pk of 500, $0.21/ea
Free Shipping & Returns
Key Features
Cable Dia. Range
0.355 - 0.42 in
Material
Nylon 6/6
Panel Thickness
0.032 - 0.157 in
Cable Type
Round Cable
Mounting Hole
0.689 x 0.689 square in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1848
- Zoro #
- G423521967
- UPC #
- -
- Country of Origin
- United States
- Material
- Nylon 6/6
- Cable Type
- Round Cable
- Mounting Hole
- 0.689 x 0.689 square in
- Flammability Rating
- 94V-2
- Color
- Black
Dimensions
- Cable Dia. Range
- 0.355 - 0.42 in
- Panel Thickness
- 0.032 - 0.157 in
Description
Heyco ST Lockit Strain Relief Bushing for Round Cables .689 x .689 square mounting hole, ST 301N BLACK, 500/pkg
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.