Shop HEYCO
See all product information
Create Account
ST Lockit Strain Relief Bushing for Round Cables, ST 301N Black, 50PK
- Mfr # 1848
- Zoro # G123521922
product price:Â
$
23.55
/pk of 50, $0.47/ea
Key Features
Flammability Rating
94V-2
Material
Nylon 6/6
Mounting Hole
0.689 x 0.689 square in
Panel Thickness
0.032 - 0.157 in
Cable Dia. Range
0.355 - 0.42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1848
- Zoro #
- G123521922
- UPC #
- -
- Country of Origin
- United States
- Flammability Rating
- 94V-2
- Material
- Nylon 6/6
- Mounting Hole
- 0.689 x 0.689 square in
- Cable Type
- Round Cable
- Color
- Black
Dimensions
- Panel Thickness
- 0.032 - 0.157 in
- Cable Dia. Range
- 0.355 - 0.42 in
Description
Heyco ST Lockit Strain Relief Bushing for Round Cables .689 x .689 square mounting hole, ST 301N BLACK, 50/pkg
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.