Strain Relief Bushing, Flat Cable, SR 302-1 Black, 50PK
- Mfr # 1814
- Zoro # G823521987
product price:Â
$
10.59
/pk of 50, $0.21/ea
Key Features
Cable Type
Flat Cable
Material
Nylon 6/6
Flammability Rating
94V-2
Color
Black
Panel Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1814
- Zoro #
- G823521987
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Panel Thickness
- 0.1 in
Details
- Cable Type
- Flat Cable
- Material
- Nylon 6/6
- Flammability Rating
- 94V-2
- Color
- Black
Description
Heyco Strain Relief Bushing, Flat Cable, SR 302-1 BLACK, 50/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.