Shop HEYCO
See all product information
Create Account
Strain Relief Bushing, Bell Mouth, Flat Cable, SR 4N-5 Black, 100PK
- Mfr # 1108
- Zoro # G923521634
product price:Â
$
75.15
/pk of 100, $0.75/ea
Key Features
Mounting Hole
0.5 x 0.465 in
Cable Type
Flat Cable
Panel Thickness
0.062 in
Material
Nylon 6/6
Flammability Rating
94V-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1108
- Zoro #
- G923521634
- UPC #
- -
- Country of Origin
- United States
- Mounting Hole
- 0.5 x 0.465 in
- Cable Type
- Flat Cable
- Material
- Nylon 6/6
- Flammability Rating
- 94V-2
- Color
- Black
Dimensions
- Panel Thickness
- 0.062 in
Description
Heyco Strain Relief Bushing, Bell Mouth, Flat Cable .500 x .465 mounting hole, SR 4N-5 BLACK, 100/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.