Strain Relief Bushing, Flat Cable, SR 31-2 White, 500PK
- Mfr # 1498
- Zoro # G523521706
product price:Â
$
200.99
/pk of 500, $0.40/ea
Free Shipping & Returns
Key Features
Material
Nylon 6/6
Panel Thickness
0.125 in
Flammability Rating
94V-2
Mounting Hole
0.875 x 0.835 in
Cable Dia. Range
0.32 x 0.65 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1498
- Zoro #
- G523521706
- UPC #
- -
- Country of Origin
- United States
- Material
- Nylon 6/6
- Flammability Rating
- 94V-2
- Mounting Hole
- 0.875 x 0.835 in
- Color
- White
- Cable Type
- Flat Cable
Dimensions
- Panel Thickness
- 0.125 in
- Cable Dia. Range
- 0.32 x 0.65 in
Description
Heyco Strain Relief Bushing, Flat Cable, .875 x .835 mounting hole, SR 31-2 WHITE, 500/pkg
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.