Shop HEYCO
See all product information
Create Account
ST Lockit Strain Relief Bushing for U-Shape Slot, ST 101A Black, 500PK
- Mfr # 1839
- Zoro # G923521993
product price:Â
$
60.75
/pk of 500, $0.12/ea
Key Features
Flammability Rating
94V-2
Panel Thickness
0.062 in
Cable Type
Round Cable
Color
Black
Cable Dia. Range
0.22 - 0.29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1839
- Zoro #
- G923521993
- UPC #
- -
- Country of Origin
- United States
- Flammability Rating
- 94V-2
- Cable Type
- Round Cable
- Color
- Black
- Material
- Nylon 6/6
- Mounting Hole
- 0.453" x 0.512" rectangular
Dimensions
- Panel Thickness
- 0.062 in
- Cable Dia. Range
- 0.22 - 0.29 in
Description
Heyco ST Lockit Strain Relief Bushing for U-Shape Slot, ST 101A BLACK U SLOT, 500/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.