Shop HEYCO
See all product information
Create Account
Strain Relief Bushing, Flat Cable, SR 4K-4 White, 2500PK
- Mfr # 1118
- Zoro # G823521666
product price:Â
$
157.99
/pk of 2500, $0.06/ea
Free Shipping & Returns
Key Features
Color
White
Panel Thickness
0.1 in
Material
Nylon 6/6
Mounting Hole
0.5 x 0.445 in
Flammability Rating
94V-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1118
- Zoro #
- G823521666
- UPC #
- -
- Country of Origin
- United States
- Color
- White
- Material
- Nylon 6/6
- Mounting Hole
- 0.5 x 0.445 in
- Flammability Rating
- 94V-2
- Cable Type
- Flat Cable
Dimensions
- Panel Thickness
- 0.1 in
Description
Heyco Strain Relief Bushing, Flat Cable, .500 x .445 mounting hole, SR 4K-4 WHITE, 2500/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.