Strain Relief Bushing, Nylon Removable Snap-In Ratcheting, RSR 1109, 500PK
- Mfr # 1282
- Zoro # G723521797
product price:Â
$
287.99
/pk of 500, $0.58/ea
Free Shipping & Returns
Key Features
Cable Dia. Range
0.12 - 0.75 in
Mounting Hole
1.109 x 1 in
Flammability Rating
94V-2
Panel Thickness
0.13 in
Cable Type
Round, Flat, or Multiple Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1282
- Zoro #
- G723521797
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Dia. Range
- 0.12 - 0.75 in
- Panel Thickness
- 0.13 in
Details
- Mounting Hole
- 1.109 x 1 in
- Flammability Rating
- 94V-2
- Cable Type
- Round, Flat, or Multiple Cables
- Color
- Black
- Material
- Nylon 6/6
Description
Heyco Strain Relief Bushing, Nylon Removable Snap-In Ratcheting, 1.109 x 1.00 mounting hole, RSR 1109 BLACK, 500/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.