Shop HEYCO
See all product information
Create Account
Strain Relief Bushing, Nylon Removable Snap-In Ratcheting, RSR 875, 50PK
- Mfr # 1280
- Zoro # G723521865
product price:Â
$
59.49
/pk of 50, $1.19/ea
Key Features
Material
Nylon 6/6
Cable Type
Round, Flat, or Multiple Cables
Color
Black
Flammability Rating
94V-2
Panel Thickness
0.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1280
- Zoro #
- G723521865
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Panel Thickness
- 0.13 in
- Cable Dia. Range
- 0.12 - 0.58 in
Details
- Material
- Nylon 6/6
- Cable Type
- Round, Flat, or Multiple Cables
- Color
- Black
- Flammability Rating
- 94V-2
- Mounting Hole
- 0.875 x 0.77 in
Description
Heyco Strain Relief Bushing, Nylon Removable Snap-In Ratcheting, .875 x .770 mounting hole, RSR 875 BLACK, 50/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.