Strain Relief Bushing, Right Angle Round Cable, SR 11-2 Black, 1000PK
- Mfr # 1327
- Zoro # G323521739
product price:Â
$
237.99
/pk of 1000, $0.24/ea
Free Shipping & Returns
Key Features
Cable Type
Round Cable
Material
Nylon 6/6
Cable Dia. Range
0.325 - 0.335 in
Panel Thickness
0.125 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1327
- Zoro #
- G323521739
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Dia. Range
- 0.325 - 0.335 in
- Panel Thickness
- 0.125 in
Details
- Cable Type
- Round Cable
- Material
- Nylon 6/6
- Color
- Black
- Flammability Rating
- 94V-2
- Mounting Hole
- 0.625 x 0.55 in
Description
Heyco Strain Relief Bushing, Right Angle, Round Cable diameter .325 - .335 in. SR 11-2 BLACK, 1000/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.