Strain Relief Bushing, Round Cable, SR 7W-2 Black, 100PK
- Mfr # 1247
- Zoro # G223521792
product price:Â
$
32.89
/pk of 100, $0.33/ea
Key Features
Cable Dia. Range
0.37 - 0.43 in
Cable Type
Round Cable
Flammability Rating
94V-2
Material
Nylon 6/6
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1247
- Zoro #
- G223521792
- UPC #
- -
- Country of Origin
- United States
- Cable Type
- Round Cable
- Flammability Rating
- 94V-2
- Material
- Nylon 6/6
- Color
- Black
- Mounting Hole
- 0.875 x 0.77 in
Dimensions
- Cable Dia. Range
- 0.37 - 0.43 in
- Panel Thickness
- 0.125 in
Description
Heyco Strain Relief Bushing, Round Cable diameter .370 - .430 in. SR 7W-2 BLACK, 100/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.