Shop HEYCO
See all product information
Create Account
Strain Relief Bushing, Round Cable, SR 8L-1 Black, 1000PK
- Mfr # 1274
- Zoro # G523521867
product price:Â
$
184.99
/pk of 1000, $0.18/ea
Free Shipping & Returns
Key Features
Cable Type
Round Cable
Cable Dia. Range
0.53 - 0.6 in
Mounting Hole
0.875 x 0.84 in
Panel Thickness
0.187 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1274
- Zoro #
- G523521867
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Dia. Range
- 0.53 - 0.6 in
- Panel Thickness
- 0.187 in
Details
- Cable Type
- Round Cable
- Mounting Hole
- 0.875 x 0.84 in
- Color
- Black
- Flammability Rating
- 94V-2
- Material
- Nylon 6/6
Description
Heyco Strain Relief Bushing, Round Cable diameter .530 - .600 in. SR 8L-1 BLACK, 1000/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.