Shop HEYCO
See all product information
Create Account
Strain Relief with Integral Nylon Spring, Round Cable, SR 5N-7 Black, 50PK
- Mfr # 1590
- Zoro # G323521999
product price:Â
$
40.99
/pk of 50, $0.82/ea
Key Features
Cable Dia. Range
0.25 - 0.29 in
Material
Nylon 6/6
Mounting Hole
0.5 x 0.45 in
Panel Thickness
0.062 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1590
- Zoro #
- G323521999
- UPC #
- -
- Country of Origin
- United States
- Material
- Nylon 6/6
- Mounting Hole
- 0.5 x 0.45 in
- Color
- Black
- Flammability Rating
- 94V-2
- Cable Type
- Round Cable
Dimensions
- Cable Dia. Range
- 0.25 - 0.29 in
- Panel Thickness
- 0.062 in
Description
Heyco Strain Relief with Integral Nylon Spring, Round Cable diameter .250 - .290 in. SR 5N-7 BLACK, 50/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.