Strain Relief with Integral Nylon Spring, Round Cable, SR 6N3-7 Black, 1000PK
- Mfr # 1599
- Zoro # G623521897
product price:Â
$
1,018.99
/pk of 1000, $1.02/ea
Free Shipping & Returns
Key Features
Mounting Hole
0.625 x 0.55 in
Cable Type
Round Cable
Cable Dia. Range
0.315 - 0.36 in
Material
Nylon 6/6
Flammability Rating
94V-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1599
- Zoro #
- G623521897
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Dia. Range
- 0.315 - 0.36 in
- Panel Thickness
- 0.062 in
Details
- Mounting Hole
- 0.625 x 0.55 in
- Cable Type
- Round Cable
- Material
- Nylon 6/6
- Flammability Rating
- 94V-2
- Color
- Black
Description
Heyco Strain Relief with Integral Nylon Spring, Round Cable diameter .315 - .360 in. SR 6N3-7 BLACK, 1000/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.