Shop HEYCO
See all product information
Create Account
SunHanger Outdoor Stainless Steel Hanger, 100PK
- Mfr # S6584
- Zoro # G223371601
product price:Â
$
53.39
/pk of 100, $0.53/ea
Key Features
Height
3.7 in
Temp. Range
-40 Degrees to 90 Degrees C
Material
304 Stainless Steel
Max. Bundle Dia.
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S6584
- Zoro #
- G223371601
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 3.7 in
- Max. Bundle Dia.
- 2 in
Details
- Temp. Range
- -40 Degrees to 90 Degrees C
- Material
- 304 Stainless Steel
- Item
- Cable Management Device
Description
Heyco S6584 SunHanger 2000 Stainless Steel Hanger, 100/pkg
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.