
SunScreen Wire Mesh, 4 in. wide, 100ft Roll
Mfr # S6464
Zoro # G015696844
product price: $67.89
/eaKey Features
Length
100 ft
Width
4 in
Material
PVC Coated, galvanized welded steel mesh
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S6464
Zoro #
G015696844
UPC #
-
Country of Origin
China
Dimensions
Length
100 ft
Width
4 in
Details
Item
SunScreen PVC Coated Wire Mesh
Material
PVC Coated, galvanized welded steel mesh
Color
Black
Description
Heyco SunScreen 4 in. wide PVC Coated Wire Mesh, 100-ft/roll
- Mesh dimension is 1/2" x 1/2"
- Prevent birds and rodents from nesting beneath solar panels.
- DFARS Compliant
- Use with Heyco SunSceener Clips
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.