Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SunScreener Wire Mesh Clip Black, Stainless Steel, 100PK

  • Mfr # S6438

  • Zoro # G815696846


product price: $99.99
/pk 100, $1.00/ea
Free Shipping & Returns

Key Features

Material
J-Hook 303 Stainess Steel, Washer 304 Stainless Steel
Length
4.87 in
Width
0.38 in
Color
Black
Height
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6438
Zoro #
G815696846
UPC #
-
Country of Origin
United States

Dimensions

Length
4.87 in
Width
0.38 in
Height
0.38 in

Details

Item
SunScreener Wire Mesh Clip
Material
J-Hook 303 Stainess Steel, Washer 304 Stainless Steel
Color
Black

Description

Heyco SunScreener Clip Black, wire mesh clip 4-7/8 in. length, ideal for use with Heyco SunScreen not included, 100/pkg


  • Helps protect solar panels from rodents and nesting birds with wire mesh screening (screening not included).
  • Constructed from 303 and 304 Stainless Steel for maximum endurance to outdoor elements.
  • 303 Stainless Steel J-Hook easily attaches to the solar panel frames and can easily be trimmed or bent after assembly.
  • 304 Stainless Steel Washers will firmly hold wire mesh screen to the module assembly preventing squirrels and rodents from damaging the interconnection wires and birds from building nests under the solar panel.
  • Does not violate panel integrity.
  • Installs quickly and easily with standard linesman pliers.
  • Black color for applications subject to HOA appearance restrictions.
  • Not for use in a marine salt water environment.
  • DFARS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.