Zoro Homepage

SunStrap 12 inch PVC Coated Stainless Steel Strap, 100PK

  • Mfr # S6612

  • Zoro # G415683659


product price: $148.99
/pk 100, $1.49/ea
Free Shipping & Returns

Key Features

Length
12.0 in
Breaking Strength
200 lb
Material
PVC coated stainless steel
Maximum Bundle Diameter (in)
3.0 in
Temperature Range (F)
-40 to +194 °F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6612
Zoro #
G415683659
UPC #
-
Country of Origin
China

Dimensions

Length
12.0 in
Maximum Bundle Diameter (in)
3.0 in
Diameter (in)
0.25 in

Details

Item
PVC Coated Stainless Steel Strap
Breaking Strength
200 lb
Material
PVC coated stainless steel
Temperature Range (F)
-40 to +194 °F
Color
Black

Description

Heyco SunStrap 12, PVC Coated Stainless Steel Strap, 12.0 304.8 mm length, 100/PK


  • Heavy Duty construction for harsh environments.
  • 200 pounds pull force.
  • Releasable and reusable.
  • Tensile Strength is based on Max Bundle Diameter.
  • Larger bundle diameters possible; will affect tensile strength.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.