Zoro Homepage

SunStrap 8 inch PVC Coated Stainless Steel Strap, 1500PK

  • Mfr # S6608

  • Zoro # G015683653


product price: $1,985.99
/pk 1500, $1.32/ea
Free Shipping & Returns

Key Features

Material
PVC coated stainless steel
Length
8.0 in
Breaking Strength
200 lb
Color
Black
Diameter (in)
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6608
Zoro #
G015683653
UPC #
-
Country of Origin
China

Dimensions

Length
8.0 in
Diameter (in)
0.25 in
Maximum Bundle Diameter (in)
2.0 in

Details

Material
PVC coated stainless steel
Item
PVC Coated Stainless Steel Strap
Breaking Strength
200 lb
Color
Black
Temperature Range (F)
-40 to +194 °F

Description

Heyco SunStrap 8, PVC Coated Stainless Steel Strap, 8.0 203 mm length, 1500/PK


  • Heavy Duty construction for harsh environments.
  • 200 pounds pull force.
  • Releasable and reusable.
  • Tensile Strength is based on Max Bundle Diameter.
  • Larger bundle diameters possible; will affect tensile strength.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.