Shop HFA
See all product information
Create Account
Aluminum Steam Table Pans, Half Size Deep, 2.56" Deep, 10.38 x 12.75, 100PK
Mfr # 32140
Zoro # G323333660
product price:Â $107.99
/pk 100, $1.08/ea
Free Shipping & Returns
Key Features
Pan Size
Half-Size
Material
Aluminum
Length
12.75 in
Depth
2.56 in
Width
10.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32140
- Zoro #
- G323333660
- UPC #
- 749384000052
- Country of Origin
- United States
Dimensions
- Pan Size
- Half-Size
- Length
- 12.75 in
- Depth
- 2.56 in
- Width
- 10.38 in
Details
- Material
- Aluminum
- Color
- Silver
- Steam Table Part Type
- Pan
- Type
- Half-Size Deep Pan
Description
Ridged aluminum foil pan provides superior quality for cooking, freezing and storing. Excellent for catering. Used for hot or cold foods. Increased strength and holding power. Economical and recyclable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.