Large Clear Styrene Candy Bin Hinged Lid, Price Tag Slot, 7.25"H x 11.75"W
- Mfr # 400435
- Zoro # G122970523
product price:Â
$
27.45
/ea
Key Features
Outside Height
7.25 in
Outside Width
11.75 in
Outside Length
11.75 in
Material
Styrene
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400435
- Zoro #
- G122970523
- UPC #
- 850075228638
- Country of Origin
- China
Dimensions
- Outside Height
- 7.25 in
- Outside Width
- 11.75 in
- Outside Length
- 11.75 in
Details
- Material
- Styrene
- Color
- Clear
- Item
- Candy Bin
Description
Keep your sweets and snacks neatly displayed with Azar Displays' Large Candy Bin with Hinged Lid and Price Tag Slot. Perfect for candy stores, concession stands, convenience shops, and office breakrooms, this clear display bin combines visibility, durability, and functionality. Crafted from high-quality clear styrene, this bin offers a crystal-clear appearance that beautifully showcases your treats while keeping them fresh and protected. The hinged lid ensures easy access for refilling or serving, while the front-facing 4"W x 2"H price tag slot provides space to display product names, prices, or allergen information ; giving your setup a clean, professional look. This bin is ideal for storing candy, nuts, trail mix, coffee beans, or small novelty items. Designed to sit securely on a countertop or shelf, it's a must-have for any retail, hospitality, or food service environment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.