Shop HFA
See all product information
Interfolded Foil Sheets, 55 Gauge, 9 x 10.75, 3000PK
Mfr # HFA 59100
Zoro # G723333024
product price:Â $193.99
/pk 3000, $0.06/ea
Free Shipping & Returns
Key Features
Material
Aluminum Foil
Gauge
55 ga
Length
10.75 in
Width
9 in
Thickness
55 Gauge
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- HFA 59100
- Zoro #
- G723333024
- UPC #
- 749384591000
- Country of Origin
- United States
Dimensions
- Length
- 10.75 in
- Width
- 9 in
- Thickness
- 55 Gauge
Details
- Material
- Aluminum Foil
- Gauge
- 55 ga
Description
While traditional, rolled aluminum foil has been used by food professionals for more than a century, Handi-Foil's brand of interfolded aluminum sheets takes food preparation and wrapping to a new level of efficiency and convenience. When it comes to institutional food service, time is always in short supply, so let our foil sheets make the work you do every day easier!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.