
Plastic Dome Lids, Round, Fits 7in. Round Pan, 7in. Diameter x 0.88in.h, Clear, 500PK
Mfr # 2047DL
Zoro # G210997395
product price: $38.15
/pk 500, $0.08/eaKey Features
Bpi Certified
No
Closure Type
Lid
Bio Based
No
SFI Certified
No
Recyclable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2047DL
Zoro #
G210997395
UPC #
-
Country of Origin
United States
Dimensions
Height
0.88 in
Diameter
7 in
Details
Bpi Certified
No
Closure Type
Lid
Bio Based
No
SFI Certified
No
Recyclable
No
Container Shape
Round
Container Lid
Lid
Hinged Lid
No
Compostable
No
Container Style
Lid
Material
Plastic
Lid Type
Lid
Item Weight
Standard
Number of Compartments
1
Item
Takeout Food Containers
FSC Certified
No
Color
Clear
Features
Easy to snap on lids
Freezer Safe
No
Pattern
Solid
Microwave Safe
No
Description
Easy to snap on lids ensure worry-free transportation. Perfect carryout option with less mess and fewer spills. Clear plastic allows viewing of contents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.