Shop ECO HARMONY PRODUCTS

Portion Cup with Lid, Plastic, 4oz, 2500PK

  • Mfr # 804639

  • Zoro # G522905125


product price:  $123.99
/pk 2500, $0.05/ea
Free Shipping & Returns

Key Features

Material
PP
Color
Clear
Microwave Safe
Yes
Dishwasher Safe
Yes, top rack only
Application
leak-proof cups for condiments, sauces, sides, toppings, and samples
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804639
Zoro #
G522905125
UPC #
-
Country of Origin
China

Details

Capacity
4 oz
Material
PP
Color
Clear
Microwave Safe
Yes
Item
Portion Cup with Lid
Dishwasher Safe
Yes, top rack only
Application
leak-proof cups for condiments, sauces, sides, toppings, and samples
For Use With
Food service, restaurants, cafeterias, take out
Features
Freezer Safe; Leak Resistant; Water / Oil Resistant; Stackable
Container Lid
Yes
Reusable
Yes

Description

Small, leak-proof cups for condiments, sauces, sides, toppings, and samples.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.