
Round Aluminum Containers, 32 oz, 9.03in. Diameter x 1.25in.h, Silver, 500PK
Mfr # HFA 400440
Zoro # G210997814
product price: $294.99
/pk 500, $0.59/ea
Free Shipping & Returns
Key Features
Bpi Certified
No
Bio Based
No
Capacity
32 oz
FSC Certified
No
Recyclable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HFA 400440
Zoro #
G210997814
UPC #
749384992593
Country of Origin
United States
Dimensions
Height
1.25 in
Diameter
9.03 in
Details
Bpi Certified
No
Bio Based
No
Capacity
32 oz
FSC Certified
No
Recyclable
No
SFI Certified
No
Compostable
No
Color
Silver
Hinged Lid
No
Container Style
Base
Container Shape
Round
Microwave Safe
No
Interior Volume Capacity
32 oz
Number of Compartments
1
Material
Aluminum
Item
Takeout Food Containers
Features
Temperature-adaptable
Item Weight
Standard
Freezer Safe
No
Pattern
Solid
Description
Temperature-adaptable containers accommodate a wide variety of menu items. Sturdy aluminum may be used for storing, serving, carryout and oven reheating. Easy to clean for reuse.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.