Shop ECO HARMONY PRODUCTS
See all product information
Portion Cup with Lid, Plastic, 0.75oz, 2500PK
Mfr # 804634
Zoro # G322905080
product price:Â $48.15
/pk 2500, $0.02/eaKey Features
Material
PP
Color
Clear
Microwave Safe
Yes
Container Lid
Yes
Dishwasher Safe
Yes, top rack only
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
804634
Zoro #
G322905080
UPC #
-
Country of Origin
China
Details
Capacity
0.75 oz
Material
PP
Color
Clear
Microwave Safe
Yes
Item
Portion Cup with Lid
Container Lid
Yes
Dishwasher Safe
Yes, top rack only
Features
Freezer Safe; Leak Resistant; Water / Oil Resistant; Stackable
Reusable
Yes
Application
leak-proof cups for condiments, sauces, sides, toppings, and samples
For Use With
Food service, restaurants, cafeterias, take out
Description
Small, leak-proof cups for condiments, sauces, sides, toppings, and samples.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.