10Tb 256Mb 7200Rpm Sas Ultra 512E Se P3 Dc Hc330
Mfr # 0B42258
Zoro # G0124088
product price: $478.99
/ea
Free Shipping & Returns
Key Features
Depth
5.8 in
Width
4 in
Buffer
256 MB
Product Line
Ultrastar
Device Supported
Storage System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0B42258
Zoro #
G0124088
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
5.8 in
Width
4 in
Height
1 in
Details
Buffer
256 MB
Product Line
Ultrastar
Device Supported
Storage System
Speed
7200 RPM
Operating Power Consumption
12.40 W
Item
Hard Drive
Drive Interface Standard
12Gb/s SAS
Storage Capacity
10 TB
Disk Format
512e
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.