3.5IN 26.1MM 14000GB 512MB 7200RPM SATA ULTRA 512E SE DC HC550

  • Mfr # 0F38581

  • Zoro # G916480443


product price:  $579.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
4 in
Length
5.8 in
Speed
7200 RPM
Endurance (TBW)
550 TB
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0F38581
Zoro #
G916480443
UPC #
-
Country of Origin
Thailand

Dimensions

Height
1 in
Width
4 in
Length
5.8 in

Details

Item
Hard Drive
Speed
7200 RPM
Endurance (TBW)
550 TB
Platform Supported
PC
Buffer
512 MB
Product Line
Ultrastar
Drive Interface Standard
SATA/600
TCO Certified
Yes
Disk Format
512e
Drive Type
Internal
Recording Technology
Conventional Magnetic Recording (CMR)
Storage Capacity
14 TB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.