Zoro Homepage

288Tb Ntaa He Sas 4Kn Ise

  • Mfr # 1ES0389

  • Zoro # G1826541


product price: $21,429.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Number of Total Expansion Bays
60
Host Interface
12Gb/s SAS
Rack Height
4U
Total Hard Drive Capacity Installed
288 TB
Number of 3.5" Bays
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ES0389
Zoro #
G1826541
UPC #
-
Country of Origin
Unknown

Dimensions

Rack Height
4U

Details

Item
Drive Enclosure
Number of Total Expansion Bays
60
Host Interface
12Gb/s SAS
Total Hard Drive Capacity Installed
288 TB
Number of 3.5" Bays
60
Number of Hard Drives Installed
24
Number of Solid State Drive Installed
No
Mounting
Rack-mountable
Number of Solid State Drive Supported
24
Cooling Fan
Yes
Number of Hard Drives Supported
60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.