MOQ 20 3.5IN 26.1 12TB 512 7200RPM SATA ULTRA 512E SE NP3 DC

  • Mfr # 0B47063

  • Zoro # G216130451


product price:  $740.99
/ea
Free Shipping & Returns

Key Features

Length
5.8 in
Speed
7200 RPM
Durability
Vibration Proof
Disk Format
512e
Random 4KB Read
150000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0B47063
Zoro #
G216130451
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.8 in
Height
1 in
Width
4 in

Details

Item
Hard Drive
Speed
7200 RPM
Durability
Vibration Proof
Disk Format
512e
Random 4KB Read
150000IOPS
Platform Supported
Linux
Recording Technology
Conventional Magnetic Recording (CMR)
Buffer
512 MB
Drive Interface Standard
SATA/600
Product Line
Ultrastar
Device Supported
Server
Standby Power Consumption
700 mW
Storage Capacity
12 TB
Mean Time Between Failures (MTBF)
228.2 Year
Random 4KB Write
465000IOPS

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.